Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, XL, Polyester
Mfr # 1109976
Zoro # G1261401
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Welding
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Black
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109976
- Zoro # G1261401
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- GLOVE GUARD Glove Guard(R) Clip, Lime Green, Blank (1939LG)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R) (1113325)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401156)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401081)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- 3M Dbi-Sala Harnesses