Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, XL, Nomex(R)/Kevlar(R)
Mfr # 1105477
Zoro # G1227549
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Size XL
- Weight Capacity 310 lb.
- Series Delta(TM)
- Harness Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1105477
- Zoro # G1227549
- UPC # 648250164327
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Item | Welders Full Body Harness |
Weight Capacity | 310 lb. |
Series | Delta(TM) |
Harness Application | Welding |
Webbing Material | Nomex(R)/Kevlar(R) |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back |
Description
Harness Nomex Kevlar Web Vest Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- NMC Acetylene Gas Cylinder Shoulder Label, Pk25 (CY101AP)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Full Body Harness, XL, Nomex(R)/Kevlar(R) (1113318)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1106105)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- 3M Dbi-Sala Fall Protection