Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, Universal, Polyester
Mfr # 1109975
Zoro # G0616500
original price:
$528.13
11% off
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Welding
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Size S, M, L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109975
- Zoro # G0616500
- UPC # 648250163566
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Black - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Wash Station Sign, M441P (M441P)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-125-342)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102090)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- SUPER ANCHOR SAFETY Large - Gray Frame/Red Webbing Deluxe Full Body Harness (6101-GRL)
- 3M Dbi-Sala Harnesses