Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, S, Nomex(R)/Kevlar(R)
Mfr # 1104632
Zoro # G1255661
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 310 lb.
- Harness Application Welding
- Webbing Material Nomex(R)/Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104632
- Zoro # G1255661
- UPC # 840779024001
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | S |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Welders Full Body Harness |
Weight Capacity | 310 lb. |
Harness Application | Welding |
Webbing Material | Nomex(R)/Kevlar(R) |
Series | Delta(TM) |
D-Ring Locations | Back |
Harness Style | Vest |
Includes Padding | No |
Description
Harn Pt Con 1D Sm K D2, Specialty Working Conditions Not Applicable, Harness Sizing S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113160)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1111301)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1107409)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- 3M Dbi-Sala Fall Protection