Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, 2XL, Polyester
Mfr # 1109977
Zoro # G1261410
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Welding
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109977
- Zoro # G1261410
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Small, 3PK (9103-3)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-7)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, L (302-0500M-LY/L)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber; Nitrile Rubber, 3 ft Long x (572)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113707)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M Dbi-Sala Fall Protection