Shop All Harnesses
3M Dbi-Sala
Welders Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1104627
Zoro # G1255646
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Harness Application Welding
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104627
- Zoro # G1255646
- UPC # 840779023981
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Welders Full Body Harness |
Series | Delta(TM) |
Harness Application | Welding |
Weight Capacity | 310 lb. |
Webbing Material | Nomex(R)/Kevlar(R) |
D-Ring Locations | Back |
Includes Padding | No |
Harness Style | Vest |
Description
Harn Pt Con 1D Xxl K D2, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Large (7803026)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Balaclava, Black (KCF-51)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8732B)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112539)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401032)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- 3M Dbi-Sala Fall Protection