Shop All Anchorage Connectors
3M Dbi-Sala
Web Tie-Off Adaptor, Adjustable
Mfr # 1002104
Zoro # G1251349
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
- Length 4 ft
- Standards OSHA 1910.140, OSHA 1926.502
- Material Polyester Web
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1002104
- Zoro # G1251349
- UPC # 840779016372
- Country of Origin Multiple
- Category Anchorage Connectors
Dimensions
Length | 4 ft |
Details
Item | Tie Off Adaptor Pt 4 Adj |
Weight Capacity | 310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Polyester Web |
Color | Yellow |
Installation | Reusable |
Webbing Material | Polyester |
Description
Tie Off Adaptor Pt 4 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Diesel Fuel No Smoking Sign With Symbol, Portrait (OS-NS-D-57-V-11004)
- CONDOR OUTDOOR PRODUCTS ANNEX ADMIN POUCH, OLIVE DRAB (191086-001)
- NOTCH EQUIPMENT Notch Chainsaw Scabbard (40575)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- 3M DBI-SALA Anchorage Connector, Hand Grip Large 4In (AJ303A)
- 3M DBI-SALA Concrete Anchor, Permanent, 310 lb. Cap (8523178)
- SUPER ANCHOR SAFETY CRA-8W HDG 8" Sch 40 x 3.0"o.d. Riser w/1090 Loop Top. 16"x16"x3/8", 52 Hole Base Plate. (1035-W)
- 3M Dbi-Sala Anchorage Connectors