Shop All Anchorage Connectors
3M Dbi-Sala
Web Tie-Off Adaptor
Mfr # 1002010
Zoro # G0635227
original price:
$144.66
19% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Dual D-Ring
- Standards ANSI, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1002010
- Zoro # G0635227
- UPC # 840779016051
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 10 ft |
Width | 1 3/4 in |
Ring Diameter | 3 in |
Overall Length | 10 ft |
Webbing Width | 1 3/4 in |
Details
Item | Tie-Off Adapter |
Anchor Material | Steel |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Attachment Point | Dual D-Ring |
Standards | ANSI, OSHA |
D-Ring Material | Steel |
Workers per System | 1 |
Brand and Series | 3M DBI-SALA |
Wear Pad | Yes |
Anchorage End Connection | Loop |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
ANSI Standards Met | ANSI Z359.18 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Tie-Off Adapter, Includes Not Applicable, D-Ring Material Steel, Overall Length 10 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- KLEIN TOOLS HighVisibility Winter Bomber Jacket, 3XL (60612)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (SZNGVP9LG1BL)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- 3M DBI-SALA Concrete D-ring Anchor, 5 Extra Bolts (2104561)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- WERNER Cross Arm Strap (Web, O-Ring, D-ring) (A111010)
- 3M Dbi-Sala Anchorage Connectors