Shop All Anchorage Connectors
3M Dbi-Sala
Web Scaffold Choker
Mfr # 1201394
Zoro # G1265875
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Includes D-Ring
- Attachment Point Fixed D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1201394
- Zoro # G1265875
- UPC # 840779036561
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 1/2 ft |
Overall Length | 2 1/2 ft |
Webbing Width | 1 in |
Details
Item | Scaffold Choker |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | D-Ring |
Attachment Point | Fixed D-Ring |
Standards | ANSI Z359.18, OSHA 1910.140, OSHA 1926.502 |
D-Ring Material | Steel |
Material | Polyester Web |
Color | Yellow |
Workers per System | 1 |
Brand and Series | 3M DBI-SALA |
Anchor Installation | Reusable |
Wear Pad | No |
Anchorage End Connection | Loop |
ANSI Standards Met | ANSI Z359.18 |
Pass-Through End | Webbed Loop |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Scaffold Choker, Includes D-Ring, D-Ring Material Steel, Overall Length 2 1/2 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Fixed D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Choker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M2831BL)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB120SWH3X002500)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- 3M DBI-SALA Base Assembly (2104534)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- 3M DBI-SALA Fixed Beam Anchor (2108410)
- 3M DBI-SALA D-ring Anchorage Plate (2101636)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Gray. Retail Package. (2808-G)
- 3M Dbi-Sala Anchorage Connectors