Shop All Anchorage Connectors
3M Dbi-Sala
Web Scaffold Choker
Mfr # 1201391
Zoro # G0635251
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 2 ft
- Includes D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1201391
- Zoro # G0635251
- UPC # 840779010660
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 ft |
Width | 1 in |
Webbing Width | 1 in |
Overall Length | 2 ft |
Details
Item | Web Scaffold Choker |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Includes | D-Ring |
Attachment Point | Fixed D-Ring |
Standards | ANSI, OSHA |
D-Ring Material | Steel |
Anchor Installation | Reusable |
Wear Pad | No |
Workers per System | 1 |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | Loop |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Pass-Through End | Webbed Loop |
ANSI Standards Met | ANSI Z359.18 |
Description
Web Scaffold Choker, Includes D-Ring, D-Ring Material Steel, Overall Length 2 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Fixed D-Ring, Wear Pad No, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Choker, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY3X000100)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 6 ft. (1.8m) (1003006)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- 3M DBI-SALA PRO Concrete D-ring Anchorage Plate (AJ720A)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- 3M DBI-SALA 3M Protecta Sliding Beam Anchor, Fits 3.5 in to 14 in Beam Size, Fixed D-Ring, 310 lb Capacity (2104703)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- FALLTECH Anchor, Trailing Beam Clamp, 14 in (7530)
- 3M Dbi-Sala Fall Protection