Shop All Lanyards and Lifelines
3M Dbi-Sala
Web Lanyard, 5 ft., Yellow
Mfr # 1231105
Zoro # G1268900
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester/Steel Web
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- For Use With Connected Safety ID Equipped
- Number of Legs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231105
- Zoro # G1268900
- UPC # 840779040612
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 5 ft. |
Details
Material | Polyester/Steel Web |
Harness Connection | Snap Hook |
Max. Working Load | 310 lb. |
Item | Web Lanyard |
For Use With | Connected Safety ID Equipped |
Number of Legs | 1 |
Hardware Material | Hook: Zinc Plated Steel |
Color | Yellow |
Weight Capacity | 310 lb. |
Type | Fixed |
Anchorage End Connection | Snap Hook |
Harness End Connection | Snap Hook |
Description
Lnyd Web 5 9502116 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Rope, 3/8"X50Ft, Black (229B)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 11' DK GRY Belt (WM115-PS-DGY-F-S-110)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft, 420 lb (3503880)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100520)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- 3M DBI-SALA Sayfline Cable Horizontal Lifeline System (7602080)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1241462)
- 3M DBI-SALA Cable Horizontal Lifeline System, 70 ft., 310 lb. Weight Capacity (7602070)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- 3M Dbi-Sala Fall Protection