Shop All Lanyards and Lifelines
3M Dbi-Sala
Web Lanyard, 3 ft., Yellow
Mfr # 1231135
Zoro # G1269007
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Web
- Max. Working Load 310 lb.
- Weight Capacity 310 lb.
- For Use With Connected Safety ID Equipped
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231135
- Zoro # G1269007
- UPC # 840779040704
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Material | Polyester Web |
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Weight Capacity | 310 lb. |
For Use With | Connected Safety ID Equipped |
Hardware Material | Hook: Zinc Plated Steel |
Color | Yellow |
Number of Rescue Rings | 0 |
Description
Lnyd Web 3 9502116,9503879 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Self Retracting Lifeline (3503850)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100260)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100529)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (216M-Z7/6FTGN)
- 3M Dbi-Sala Fall Protection