Shop All Lanyards and Lifelines
3M Dbi-Sala
Web Lanyard, 1.4 ft., Yellow
Mfr # 1231277
Zoro # G1268429
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Web
- Max. Working Load 310 lb.
- Hardware Material Hook: Zinc Plated Steel; Aluminum and Zinc Plated Steel
- Color Yellow
- For Use With Connected Safety ID Equipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1231277
- Zoro # G1268429
- UPC # 840779041046
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 1.4 ft. |
Details
Material | Polyester Web |
Max. Working Load | 310 lb. |
Item | Web Lanyard |
Hardware Material | Hook: Zinc Plated Steel; Aluminum and Zinc Plated Steel |
Color | Yellow |
For Use With | Connected Safety ID Equipped |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Weight Capacity | 310 lb. |
Number of Rescue Rings | 0 |
Description
Lnyd Web 1.4 9502058,9503879 Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- 3M DBI-SALA Web Lanyard, 2 ft., Yellow (1231123)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Vertical Lifeline, 25 ft., White (1202742)
- 3M DBI-SALA Cable Horizontal Lifeline System, 20 ft., 310 lb. Weight Capacity (7602020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244750)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- 3M Dbi-Sala Lanyards and Lifelines