Shop All Harnesses
3M Dbi-Sala
Vest-Style Positioning Harness, Universal, Polyester
Mfr # AB17540
Zoro # G102538750
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Positioning
- Weight Capacity 310 lbs. (141 kg)
- Color Blue
- D Ring Locations Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # AB17540
- Zoro # G102538750
- UPC # 648250027059
- Country of Origin United States
- Category Harnesses
Details
Item | Vest-Style Positioning Harness |
Harness Sizing | Universal |
Harness Application | Positioning |
Weight Capacity | 310 lbs. (141 kg) |
Color | Blue |
D Ring Locations | Back, Side |
Webbing Material | Polyester |
With Belt | No |
Subpelvic Strap | Yes |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Harness Buckle Material | Zinc Plated Steel |
Tensile Strength | 6000 lb. |
Buckle Type | Pass-through |
Description
FIRST™ VEST-STYLE POSITIONING HARNESS - MODEL # AB17540. BACK AND SIDE D-RINGS, PASS-THRU BUCKLE LEG STRAPS (SIZE UNIVERSAL). FEATURES:
- BACK D-RING SIDE D-RINGS PASS-THRU BUCKLE LEG STRAPS PARACHUTE TORSO ADJUSTERS DURABLE POLYESTER WEB CONSTRUCTION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cobalt Ultra, Exam Gloves, 3.0 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (N172)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- CARRAND Trigger Nozzle (CRD90005)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- 3M Dbi-Sala Harnesses