Shop All Harnesses
3M Dbi-Sala
Vest-Style Harness, Universal, Polyester
Mfr # AB17550
Zoro # G102538538
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Purpose
- Weight Capacity 310 lbs. (141 kg)
- Color Blue
- D Ring Locations Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # AB17550
- Zoro # G102538538
- UPC # 840779004270
- Country of Origin Unknown
- Category Harnesses
Details
Item | Vest-Style Harness |
Harness Sizing | Universal |
Harness Application | General Purpose |
Weight Capacity | 310 lbs. (141 kg) |
Color | Blue |
D Ring Locations | Back |
Webbing Material | Polyester |
With Belt | No |
Harness Buckle Material | Zinc Plated Steel; Brass Grommet |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Subpelvic Strap | Yes |
Buckle Type | Tongue Buckle |
Tensile Strength | 6000 lb. |
Description
FIRST™ VEST-STYLE HARNESS - MODEL # AB17550. BACK D-RING, TONGUE BUCKLE LEG STRAPS (SIZE UNIVERSAL). FEATURES:
- BACK D-RING TONGUE BUCKLE LEG STRAPS PARACHUTE TORSO ADJUSTERS DURABLE POLYESTER WEB CONSTRUCTION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- WERNER 6 ft.L Cross Arm Strap Web (A111006)
- GVS-RPB RPB Safety GX4 Heavy Duty Field Case (08-424)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112539)
- 3M DBI-SALA Full Body Harness, L, Polyester (1105825)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, L (FS77326-FR-L)
- 3M Dbi-Sala Fall Protection