Shop All Harnesses
3M Dbi-Sala
Vest-Style Climbing Harness, Large, Polyester
Mfr # 1108527
Zoro # G002568598
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- D Ring Locations Back, Front
- Buckle Type Quick Connect
- Harness Color Blue
- Padding Location Shoulder/Back and Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108527
- Zoro # G002568598
- UPC # 840779000333
- Country of Origin United States
- Category Harnesses
Details
Color | Blue |
D Ring Locations | Back, Front |
Buckle Type | Quick Connect |
Harness Color | Blue |
Padding Location | Shoulder/Back and Leg |
Harness Application | Climbing |
Item | Vest-Style Climbing Harness |
Webbing Material | Polyester |
Standards | ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Series | ExoFit™ |
Harness Buckle Material | Zinc Plated Steel |
Tensile Strength | 6000 lb. |
Subpelvic Strap | Yes |
Harness Sizing | Large |
Weight Capacity | 420 lbs. (190 kg) |
With Belt | No |
D-Ring Locations | Back, Front |
Description
EXOFITTM HARNESSES, DBI/SALA 1108527, LARGE EXOFIT VEST-STYLE CLIMBING HARNESS - MODEL # 1108527. BACK AND FRONT D-RINGS, QUICK CONNECT BUCKLE LEG STRAPS, BUILT-IN COMFORT PADDING (SIZE LARGE). FEATURES:
- BUILT-IN SHOULDER, BACK AND LEG COMFORT PADDING BACK D-RING FRONT D-RING QUICK CONNECT CHEST AND LEG STRAPS SOFT, LIGHTWEIGHT WEBBING LOOPS FOR BODY BELT ANTI-TEAR BALLISTIC NYLON BUILT-IN REFLECTIVE PIPING PARACHUTE TORSO ADJUSTERS PROTECTED LABELS, EQUIPPED WITH I-SAFE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Head Harness, Cradle (R01-2002)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1113112)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401116)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nylon (1110791)
- GEMTOR Fall Prot Vest, Hi-Viz, Yellow Tb Leg (FPV-TB-2)
- 3M Dbi-Sala Fall Protection