Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 75 ft., White
Mfr # 1202821
Zoro # G2815425
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Tensile Strength 5000 lb.
- Line Material Polyester/Polypropylene
- Installation Temporary
- Workers Per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202821
- Zoro # G2815425
- UPC # 00648250163436
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 75 ft. |
Cable Dia. | 5/8" |
Rope Diameter | 5/8 in |
Lifeline Length | 75 ft |
Details
Tensile Strength | 5000 lb. |
Line Material | Polyester/Polypropylene |
Installation | Temporary |
Item | Vertical Lifeline |
Workers Per System | 1 |
Weight Capacity | 310 lb. |
Standards | ANSI/ASSP Z359.2-2017, OSHA 1910.140, OSHA 1926.502 |
Includes | (2) Snap Hooks, Rope Lifeline |
Hardware Material | Steel |
Color | White |
For Use With | Rope Grabs |
Workers per System | 1 |
Brand and Series | 3M DBI-SALA |
Lifeline Material | Polyester, Polypropylene |
Rope End Style | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Anchorage End Connection | Snap Hook |
Lifeline Attachment Points | Single Snap Hook |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI/ASSP Z359.2-2017, OSHA 1910.140, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 75 ft, Lifeline Material Polyester, Polypropylene, Includes (2) Snap Hooks, Rope Lifeline, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Prior To Operating Forklift Safety Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16408)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-57-L-12094)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100535)
- 3M DBI-SALA Horizontal Lifeline System, 60 ft., 310 lb Weight Capacity (7602060)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100598)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- 3M Dbi-Sala Fall Protection