Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 50 ft., White
Mfr # 1203000
Zoro # G4832012
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. 5/8"
- For Use With Roof Anchor System
- Workers Per System 1
- Standards OSHA, ANSI Requirements Including ANSI Z359.1
- Installation Temporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1203000
- Zoro # G4832012
- UPC # 00840779078059
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 5/8" |
Length | 50 ft. |
Details
Item | Vertical Lifeline |
For Use With | Roof Anchor System |
Workers Per System | 1 |
Standards | OSHA, ANSI Requirements Including ANSI Z359.1 |
Installation | Temporary |
Weight Capacity | 310 lb. |
Line Material | Polyester/Polypropylene |
Color | White |
Workers per System | 1 |
Lifeline Material | Polyester/Polypropylene |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards OSHA, ANSI Requirements Including ANSI Z359.1, For Use With Roof Anchor System, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (161S0046CH)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- 3M DBI-SALA 3M™ Protecta® PRO Tie-Back Lanyard, 6'L, 130-310 Cap Lbs (1340220)
- 3M DBI-SALA Lifeline Assembly, 75 ft., White (1202823)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 3M DBI-SALA Self Retracting Lifeline (3100607)
- 3M DBI-SALA Adjustable Web Lanyard, 5 ft., 310 lb. Weight Capacity (1231013)
- 3M PROTECTA Vertical Lifeline, 100 ft., 310 lb. Weight Capacity (AC230A1)
- 3M Dbi-Sala Fall Protection