Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 50 ft., White
Mfr # 1202794
Zoro # G1407567
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Material Polyester/Polypropylene Blend
- Line Material Polyester/Polypropylene
- Installation Temporary
- Workers Per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202794
- Zoro # G1407567
- UPC # 00840779075522
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft. |
Cable Dia. | 5/8" |
Rope Diameter | 5/8 in |
Lifeline Length | 50 ft |
Details
Material | Polyester/Polypropylene Blend |
Line Material | Polyester/Polypropylene |
Installation | Temporary |
Workers Per System | 1 |
Weight Capacity | 310 lb. |
Item | Vertical Lifeline |
Tensile Strength | 5000 lb. |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Hardware Material | Steel |
Includes | Rope Lifeline, Snap Hook |
Color | White |
For Use With | Rope Grabs |
Workers per System | 1 |
Lifeline Attachment Points | Single Snap Hook |
Lifeline Material | Polyester, Polypropylene |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Rope End Style | Snap Hook |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- REFRIGIWEAR Brushed Double Dot Glove, 26 cm L, PR (2010RHVLLAR)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- 3M DBI-SALA Adjustable Web Lanyard, 3 ft., Yellow (1231011)
- 3M DBI-SALA Lanyard, 8 ft., 310 lb. Weight Capacity (1231108)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100538)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100592)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244675)
- 3M Dbi-Sala Lanyards and Lifelines