Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Vertical Lifeline, 30 ft., White (Discontinued)
Mfr # 1299991
Zoro # G1271667
This Product is Discontinued
Key Features
- Weight Capacity 310 lb.
- Series PRO(TM)
- Tensile Strength 5000 lb.
- Includes Self-Locking Snap Hook
- Standards OSHA 1926.502, 1910.66, ANSI Z359.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1299991
- Zoro # G1271667
- UPC # 00840779078035
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Rope Diameter | 5/8 in |
Lifeline Length | 30 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb. |
Series | PRO(TM) |
Tensile Strength | 5000 lb. |
Includes | Self-Locking Snap Hook |
Standards | OSHA 1926.502, 1910.66, ANSI Z359.1 |
Attaches To | Vertical Structures |
Hardware Material | Steel |
For Use With | Rope Grabs |
Installation | Temporary |
Line Material | Polyester/Polypropylene |
Workers Per System | 1 |
Color | White |
Workers per System | 1 |
Rope Lifeline Component | Rope Lifeline |
Rope End Style | Taped Rope |
Lifeline Attachment Points | Single Snap Hook |
Anchorage End Connection | Snap Hook |
Lifeline Material | Polyester, Polypropylene |
Brand and Series | 3M PROTECTA PRO |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Mobile and Fixed Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 30 ft, Lifeline Material Polyester, Polypropylene, Includes Self-Locking Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Taped Rope, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.