Shop All Lanyards and Lifelines
This Product is Discontinued
3M Dbi-Sala
Vertical Lifeline, 30 ft., White (Discontinued)
Mfr # 1202754
Zoro # G0584683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 30 ft.
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Workers Per System 1
- Line Material Polyester/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202754
- Zoro # G0584683
- UPC # 00840779075256
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Cable Dia. | 5/8" |
Rope Diameter | 5/8 in |
Lifeline Length | 30 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb. |
Tensile Strength | 5000 lb. |
Workers Per System | 1 |
Line Material | Polyester/Polypropylene |
Installation | Temporary |
For Use With | Rope Grabs |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502 |
Color | White |
Workers per System | 1 |
Anchorage End Connection | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Lifeline Material | Polyester, Polypropylene |
Rope End Style | Snap Hook |
Lifeline Attachment Points | Single Snap Hook |
Brand and Series | 3M DBI-SALA |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 30 ft, Lifeline Material Polyester, Polypropylene, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.