Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 25 ft., White
Mfr # 1299996
Zoro # G1271676
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Series PRO(TM)
- Tensile Strength 5000 lb.
- Workers Per System 1
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1299996
- Zoro # G1271676
- UPC # 00840779078059
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25 ft. |
Rope Diameter | 5/8 in |
Lifeline Length | 25 ft |
Details
Item | Vertical Lifeline |
Weight Capacity | 310 lb. |
Series | PRO(TM) |
Tensile Strength | 5000 lb. |
Workers Per System | 1 |
Hardware Material | Steel |
Attaches To | Vertical Structures |
Includes | Self-Locking Snap Hook |
Installation | Temporary |
Line Material | Polyester/Polypropylene |
Standards | OSHA 1926.502, 1910.66, ANSI Z359.1 |
For Use With | Rope Grabs |
Color | White |
Workers per System | 1 |
Lifeline Attachment Points | Single Snap Hook |
Brand and Series | 3M PROTECTA PRO |
Rope End Style | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Anchorage End Connection | Snap Hook |
Lifeline Material | Polyester, Polypropylene |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Mobile and Fixed Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 25 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Sayfline Sleeve (7608002)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- PIP Back Support Belt, Large, 9 Belt Width (290-440L)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100522)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100533)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100539)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246527)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- 3M Dbi-Sala Fall Protection