Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 25 ft., White
Mfr # 1202742
Zoro # G0619976
original price:
$188.48
32% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft.
- Hardware Material Steel
- Workers per System 1
- Color White
- Tensile Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1202742
- Zoro # G0619976
- UPC # 840779075195
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25 ft. |
Lifeline Length | 25 ft |
Rope Diameter | 5/8 in |
Details
Item | Vertical Lifeline |
Hardware Material | Steel |
Workers per System | 1 |
Color | White |
Tensile Strength | 5,000 lb |
Standards | 1926.502, ANSI A10.32, OSHA 1910.66, Z359.1 |
Includes | Rope Lifeline, Snap Hook |
For Use With | Rope Grabs |
Weight Capacity | 310 lb |
Lifeline Attachment Points | Single Snap Hook |
Brand and Series | 3M DBI-SALA |
Lifeline Material | Polyester, Polypropylene |
Anchorage End Connection | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Rope End Style | Snap Hook |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards 1926.502, ANSI A10.32, OSHA 1910.66, Z359.1, Rope Lifeline Component Rope Lifeline, For Use With Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 25 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- TALON TRAX Shoe Covers, L, 3" H, Black, Waterproof, PR (13025)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY71)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403300)
- 3M DBI-SALA Adjustable Web Lanyard, 4 ft., 310 lb. Weight Capacity (1231012)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246519)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- 3M Dbi-Sala Fall Protection