Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 100 ft., White
Mfr # 1299998
Zoro # G1271685
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft.
- Material Polyester/Polypropylene Blend
- Installation Temporary
- Line Material Polyester/Polypropylene
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1299998
- Zoro # G1271685
- UPC # 00840779078073
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Cable Dia. | 5/8" |
Lifeline Length | 100 ft |
Rope Diameter | 5/8 in |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards 1910.66, ANSI Z359.1, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Mobile and Fixed Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234089)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity (1244310)
- 3M DBI-SALA Rebar Positioning Lanyard, 22 in, Yellow (1231520)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100517)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234092)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- FALLTECH Self-Retracting Tie-Back, 310 lb Weight Capacity, Blue (84108SP8)
- 3M Dbi-Sala Fall Protection