Shop All Vacuum Accessories
3M Dbi-Sala
Vacuum Anchor Gas Cylinder, Black
Mfr # 2200085
Zoro # G804392889
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Built-In Volume Gauge
- For Use With Mobi-Lok SCVA
- Hardware Material Aluminum
- Product Type Compressed Gas Cylinder for SCVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2200085
- Zoro # G804392889
- UPC # 00840779000937
- Country of Origin Taiwan, Province of China
- Category Vacuum Accessories
Dimensions
Details
Color | Black |
Item | Vacuum Anchor Gas Cylinder |
Includes | Built-In Volume Gauge |
For Use With | Mobi-Lok SCVA |
Hardware Material | Aluminum |
Product Type | Compressed Gas Cylinder for SCVA |
Description
Vacuum Anchor Gas Cylinder, Length Not Applicable, Color Black, For Use With Mobi-Lok SCVA, Standards Not Applicable, Hardware Material Aluminum, Product Type Compressed Gas Cylinder for SCVA, Weight Capacity Not Applicable, Includes Built-In Volume Gauge, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- SANITAIRE Professional Bagged Upright Vacuum with Tools (SL4110A)
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill (7282-04)
- SAFCO 27 gal Round Trash Can, Stainless Steel, Aluminum (9942SS)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- PROTEAM Twist Cap, Black (104273)
- PROTEAM Clamp, Rear Wheel (104503)
- NILFISK Vacuum Accessory (7-21010)
- PROTEAM Floor Tools and Nozzles For Backpack Vac (836357)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- HOOVER COMMERCIAL Dual Bay Charger, 9" Wide, Black (CH90002)
- 3M Dbi-Sala Vacuum Accessories