Shop All Lanyards and Lifelines
3M
DBI-SALA Ultra-Lok 50' Galvanized Steel Self-Retracting Lifeline with Retrieval Bracket 3501102
Mfr # 487S3501102
Zoro # G710779194
Free Shipping & Returns
$6,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 487S3501102
- Zoro # G710779194
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M DBI-SALA Smart Lock 30' galvanized steel leading edge self-retracting lifeline 3503822. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It is rated to protect against leading edges. It has a durable 30' galvanized steel cable with a 310 lb. capacity to support a variety of users.For ultimate durability this lifeline has a rugged impact-resistant thermoplastic housing. The housing is lightweight for superior comfort and it includes a handle to aid in overhead installation. This unit has a swiveling steel snap hook to attach to anchorages without twisting. To attach to a harness it uses a zinc-plated steel carabiner. This unit has a magnetic retraction control system to allow for smooth hands-free retraction of the lifeline.For additional protection this lifeline has an energy absorber to help limit the amount of force placed on the body during a fall. This absorber is bright orange to visually indicate that a worker is properly tied off. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI Z359.14 ANSI Z359.7 CSA Z259.2.2 ISO170025 and OSHA requirements.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once.Overall Dimensions:Length: 30'Capacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK 120-Volt Hardwire Ionization Sensor Smoke Alarm with Battery Backup, 6PK (9120B6CP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-510)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- 3M Fall Protection