Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Trigger Coil Tether, 1-1/4" W, 11-1/2" L
Mfr # 1500067
Zoro # G3920399
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- For Use With Tools
- Max. Working Load 5 lb
- Material Polyurethane
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500067
- Zoro # G3920399
- UPC # 00852684931312
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 1/2 in |
Width | 1 1/4 in |
Max. Working Length | 24 in |
Maximum Working Length | 24 in |
Details
For Use With | Tools |
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Material | Polyurethane |
Color | Black, Yellow |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
Anchorage End Material | Polyurethane |
Weight Capacity | 5 lb |
Anchorage End Connection | Dual-Hook Connector |
Tool End Connection | Dual-Hook Connector |
Hardware Material | Polyurethane |
Tether Style | Coiled |
Tethering Component | Tether |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Description
Tool Lanyard, Color Black, Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Polyurethane, For Tool Type Hand Tools, Maximum Working Length 24 in, Tool End Connection Dual-Hook Connector, Hardware Material Polyurethane, Tether Style Coiled, Tethering Component Tether, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- HHIP 7mm Combination Wrench (7023-2013)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- FALLTECH Tool Lanyard, 32 In. L, Polyester, Blue (5027B)
- 3M Dbi-Sala Tool Lanyards & Tethering