Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch, Yellow, Vinyl
Mfr # 1500122
Zoro # G4018268
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tool Storage Type Included Tool Pouch
- Color Yellow
- Features Pouch
- For Use With Small Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500122
- Zoro # G4018268
- UPC # 00852684932333
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 9 in |
Length | 10 1/4 in |
Height | 10 1/4 in |
Details
Item | Pouch |
Material | Vinyl |
Tool Storage Type Included | Tool Pouch |
Color | Yellow |
Features | Pouch |
For Use With | Small Parts |
Installation Method | Manual |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Tethering Component | Container |
Weight Capacity | Not Rated |
Container Type | Pouch |
Closure Type | Self-Closure |
Tool Holder Type | Pouch |
Brand and Series | 3M DBI-SALA |
Number of Tethers Included | 0 |
Description
Pouch, Color Yellow, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 10 1/4 in, Material Vinyl, Tethering Component Container, Tool Holder Type Pouch, Closure Type Self-Closure, Weight Capacity Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKER Striker 689076776295 Mechanical Carpenter Pencil (689076776295)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 2-Piece Pack (48-32-4412)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- BIG HORN 4 x 4 Inch Quick Disconnect - Spiral End (Replaces Jet JW1047) (11415)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500112)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500123)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- 3M Dbi-Sala Tool Belts & Pouches