Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch Holster with Retractor, Black, Polyester
Mfr # 1500095
Zoro # G3920557
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pouch Holster with Retractor
- For Use With Tape Measure, small tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500095
- Zoro # G3920557
- UPC # 00852684931855
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 5 45/64 in |
Length | 10 in |
Size | Universal |
Description
Pouch Holster with Retractor, Weight Capacity 1.5 lb, Tether Style Retractable, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Anchor Point, For Tool Type Hand Tools, Measuring Tapes, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection Belt Loop, Number of Tethers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 15/64 (45615)
- CRESCENT LUFKIN Replacement Blade for Derrick Chrome Clad® SAE/Metric E2 Blade 1/4" x 30m/100' (OC2276MEN)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- 3M Dbi-Sala Tool Belts & Pouches