Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch, Black, Polyester
Mfr # 1500127
Zoro # G4430461
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pouch
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500127
- Zoro # G4430461
- UPC # 00852684932487
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 8 3/4 in |
Width | 13 in |
Height | 13 in |
Details
Item | Pouch |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Pouch |
Installation Method | Manual |
For Use With | Tools |
No. of Tethers Included | 2 |
Container Type | Pouch |
Weight Capacity | 5 lb |
Brand and Series | 3M DBI-SALA |
Tool Holder Type | Pouch |
Closure Type | Magnetic |
Tool End Connection | D-Ring |
Tethering Component | Container |
Anchorage End Connection | D-Ring |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Number of Tethers Included | 0 |
Description
Pouch, Color Black, Tool End Connection D-Ring, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 13 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Magnetic, Weight Capacity 5 lb, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 12", 1/2" Radius 5/8" Lip (22-763)
- HARVEY TOOL Miniature Drill, 0.0320", Number of Flutes: 2 (20255-C3)
- PALADIN TOOLS Kit Coax Ready Deluxe (PA901081)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500112)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - XL, Black, Ballistic Polyester and Leather (55920)
- 3M Dbi-Sala Tool Belts & Pouches