Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch, Black, Polyester
Mfr # 1500126
Zoro # G4427838
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pouch
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500126
- Zoro # G4427838
- UPC # 00852684932456
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 7 1/2 in |
Width | 11 in |
Height | 11 in |
Details
Item | Pouch |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Pouch |
Installation Method | Manual |
For Use With | Tools |
Brand and Series | 3M DBI-SALA |
Closure Type | Hook-and-Loop |
Tool End Connection | Snap Clips |
Tool Holder Type | Pouch |
Anchorage End Connection | D-Ring |
Tethering Component | Container |
No. of Tethers Included | 2 |
Tether Style | Coiled |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Container Type | Pouch |
Weight Capacity | 5 lb |
Number of Tethers Included | 2 |
Description
Pouch, Color Black, Tool End Connection Snap Clips, Tether Style Coiled, Number of Tethers Included 2, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 11 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Hook-and-Loop, Weight Capacity 5 lb, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- CRAFTSMAN Framing Saw Blade, 7-1/4" 24T (CMAS372524)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1024801)
- WESTWARD Die, 1/2 In (6XZ85)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500109)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500125)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- 3M Dbi-Sala Tool Belts & Pouches