Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch, Black, Polyester
Mfr # 1500125
Zoro # G4427600
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pouch
- Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500125
- Zoro # G4427600
- UPC # 00852684932418
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 7 1/2 in |
Width | 11 in |
Height | 11 in |
Details
Item | Pouch |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Pouch |
For Use With | Tools |
Installation Method | Manual |
Tether Style | Coiled |
Anchorage End Connection | D-Ring |
Container Type | Pouch |
Brand and Series | 3M DBI-SALA |
Closure Type | Hook-and-Loop |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Tool Holder Type | Pouch |
No. of Tethers Included | 2 |
Weight Capacity | 5 lb |
Tethering Component | Container |
Tool End Connection | Carabiner |
Number of Tethers Included | 2 |
Description
Pouch, Color Black, Tool End Connection Carabiner, Tether Style Coiled, Number of Tethers Included 2, Container Type Pouch, For Tool Type Hand Tools, Power Tools, Small Parts, Height 11 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Hook-and-Loop, Weight Capacity 5 lb, Anchorage End Connection D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- AJAX TOOL WORKS CHISEL FLAT 12" .498 (AJA960-12)
- GEARWRENCH 16mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85516)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BUR-A)
- 3M Dbi-Sala Tool Belts & Pouches