Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Permanent Marker Holder, Yellow, Polyethylene
Mfr # 1500033
Zoro # G4427810
product price: $38.69
/pk 10, $3.87/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tool Storage Type Included Tool Pouch
- Color Yellow
- Features Permanent Marker Holder
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500033
- Zoro # G4427810
- UPC # 00852684932708
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 2 3/4 in |
Width | 5/8 in |
Fits Handle Dia. | 1/2 in |
Fits Shaft Dia. | 1/2 in |
Fits Shaft Diameter (Maximum) | 1/2 in |
Fits Handle Diameter (Maximum) | 1/2 in |
Details
Item | Permanent Marker Holder |
Material | Polyethylene |
Tool Storage Type Included | Tool Pouch |
Color | Yellow |
Features | Permanent Marker Holder |
Installation Method | Manual |
For Use With | Permanent Markers |
Attachment Point Style | Socket |
Brand and Series | 3M DBI-SALA |
Slip-On Location | Handle |
For Tool Type | Pens |
Tool End Connection | Socket |
Tethering End Connection | Swivel D-Ring |
Tethering Component | Attachment Point |
Socket Features | Swiveling |
Strap Color | Yellow |
D-Ring Material | Plastic |
Tool Attachment Method | Slip-On |
Description
Permanent Marker Holder, Attachment Point Style Socket, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity Not Applicable, Width 5/8 in, For Tool Type Pens, Material Polyethylene, Fits Handle Diameter (Maximum) 1/2 in, Length 2 3/4 in, Slip-On Location Handle, Socket Features Swiveling, Fits Shaft Diameter (Maximum) 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Reversible Arbor Bushing (578398201)
- VORTEX 28 in. Curb Key (VO5519)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- SPEEDAIRE Pressure Guage (PN2D1220V14KSG)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- 3M Dbi-Sala Tool Belts & Pouches