Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster, Black, Polyester
Mfr # 1500109
Zoro # G3920749
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Holster
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500109
- Zoro # G3920749
- UPC # 00852684931626
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 5 29/32 in |
Length | 8 in |
Size | Universal |
Description
If you are looking for a tool belt and pouch combo, the DBI-SALA 1500109 Tool Holster with Retractors Harness is the perfect choice. With a 5 29/32 in. width and 8 in. length, this holster has ample space to store your tools. The tool pouch allows you to organize your tools by size or type, making it easy to access them when needed. The polyester material makes this holster durable and strong enough to hold up under demanding conditions. Its black color ensures that it will be compatible with any work outfit or uniform. This DBI-SALA Dual Tool Holster with Retractors Harness is a must have for all tradesmen who need a quick way of accessing their tools while on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- OSG Spiral Point Tap, Plug, 3 (1111506305)
- GENERAL TOOLS CUTTER TUBING 1/8- 1-1/8" (GN120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Bag/Tote, Pouch, Black, Polyester (1500131)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500128)
- TOOLPRO Belt, 2 in Top Grain Leather Tool Belt, Leather (TP00960)
- 3M Dbi-Sala Tool Belts & Pouches