Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster, Black, Polyester
Mfr # 1500102
Zoro # G3920791
$73.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Holster
- Width 3 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500102
- Zoro # G3920791
- UPC # 00852684931381
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 3 39/64 in |
Length | 9 1/2 in |
Size | Universal |
Description
Holster, Weight Capacity 1.5 lb, Tether Style Retractable, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Anchor Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection Belt Loop, Number of Tethers Included 1, Number of Tool Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- PFERD 6" Hand File - Bastard Cut (11036)
- DYNABRADE Sleeve, for 04118,25000 RPM (09622)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- 3M Dbi-Sala Tool Belts & Pouches