Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster Belt, Black, Polyester
Mfr # 1500094
Zoro # G3920633
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Hammer Holster
- For Use With Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500094
- Zoro # G3920633
- UPC # 00852684931831
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 7 55/64 in |
Width | 5 5/32 in |
Size | Universal |
Description
Holster Belt, Weight Capacity 5 lb, Tether Style Coiled, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Anchor Point, For Tool Type Hammers, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection Belt Loop, Number of Tethers Included 1, Number of Tool Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 1/2-13, 5/8 (41410)
- WALTER Modular tool holding system adapters C4-391.27-20 060 (C4-391.27-20 060)
- LYNDEX-NIKKEN Collet, 3J, 1in (300-064)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-39356)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- CLC 10 pocket Suede Leather Tool and Fastener Pouch Black (633X)
- 3M Dbi-Sala Tool Belts & Pouches