Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster Belt, Black, Polyester
Mfr # 1500093
Zoro # G3920563
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Holster Belt
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500093
- Zoro # G3920563
- UPC # 00852684931817
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 7 55/64 |
Width | 5 5/32 in |
Size | Universal |
Description
Holster Belt, Weight Capacity 5 lb, Tether Style Coiled, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Anchor Point, For Tool Type Hammers, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 1, Anchorage End Connection Belt Loop, Number of Tool Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- AMPCO SAFETY TOOLS 21 in L 4 1/8 in Cap. Aluminum Bronze Monkey Wrench (W-1150)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- SUPERIOR PARTS Aftermarket Piston Bumper for Hitachi N5008AC / N5008AC2 / N5008ACP (Replaces Hitachi 883-711) (SP 883-711)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500123)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500112)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- 3M Dbi-Sala Tool Belts & Pouches