Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 80 lb. Max. Working Load
Mfr # 1500051
Zoro # G4018161
original price:
$118.67
30% off
new price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72 in
- For Use With Hand Tools
- Max. Working Load 80 lb
- Color Yellow
- Line Material Nylon, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500051
- Zoro # G4018161
- UPC # 00852684930872
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 72 in |
Max. Working Length | 72 in |
Maximum Working Length | 72 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 80 lb |
Color | Yellow |
Line Material | Nylon, Polyester |
Hardware Material | Aluminum |
Hardware | Carabineer, Loop |
For Tool Type | Hand Tools |
Tool End Connection | Carabiner |
Tether Style | Standard |
Tethering Component | Tether |
Anchorage End Material | Aluminum |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | Carabiner |
Weight Capacity | 80 lb |
Description
Tool Lanyard, Color Yellow, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 72 in, Tool End Connection Carabiner, Hardware Material Aluminum, Tether Style Standard, Tethering Component Tether, Weight Capacity 80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- QUICKCABLE Isolator, 200A, Deltronic (303306-001)
- BRECO Air Gun Nozzle Kit (301690.1)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4" (HTN-B-1-1PK)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA 3M™ DBI-SALA® Hook2Loop Bungee Tether (1500047)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- 3M DBI-SALA Pocket Construction Pouch, Gray/Black (9504066)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- 3M Dbi-Sala Tool Lanyards & Tethering