Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 15 lb. Max. Working Load
Mfr # 1500047
Zoro # G4018128
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 in
- For Use With Hand Tools
- Max. Working Load 15 lb
- Color Yellow
- Line Material Nylon Tubular Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500047
- Zoro # G4018128
- UPC # 00852684930926
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 32 in |
Max. Working Length | 32 in |
Maximum Working Length | 32 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Yellow |
Line Material | Nylon Tubular Webbing |
Hardware | Carabineer, Loop |
Hardware Material | Aluminum |
Tethering Component | Tether |
Tether Style | Elastic |
Tool End Connection | Carabiner |
Anchorage End Material | Aluminum |
Anchorage End Connection | Carabiner |
Weight Capacity | 15 lb |
Brand and Series | 3M DBI-SALA |
For Tool Type | Hand Tools |
Description
The DBI-SALA 1500047 Tool Lanyard is a simple yet efficient tool for keeping your tools close by. It comes with a carabineer and loop for easy attachment to your belt or other surface. The nylon tubular webbing lanyard has a maximum working load of 15 lb and a maximum working length of 32 in. The yellow lanyard features an aluminum carabineer and loop, which allows you to attach it easily to your belt or any other surface. The lanyard also has a 3M DBI-SALA brand name and series. If you need an efficient way to keep your tools close at hand, the DBI-SALA 1500047 Tool Lanyard is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- HOUGEN 7/8 in. RotaCut Hole Cutter (11140)
- ZORO SELECT 5/16X2 9/16 POWER MAGNETIC NUTSETTER PLAIN (37-583)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK10 (1500178)
- 3M DBI-SALA Tool Lanyard, 80 lb. Max. Working Load (1500051)
- 3M DBI-SALA 3M™ DBI-SALA® Hook2Loop Bungee Tether (1500047)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L (1500115)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- 3M Dbi-Sala Tool Lanyards & Tethering