Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 10 lb. Max. Working Load
Mfr # 1500053
Zoro # G4018137
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 10 lb
- Color Yellow
- Line Material Nylon
- Hardware Trigger Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500053
- Zoro # G4018137
- UPC # 00852684931121
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in |
Max. Working Length | 12 in |
Maximum Working Length | 12 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Yellow |
Line Material | Nylon |
Hardware | Trigger Snap |
Hardware Material | Steel |
Anchorage End Material | Steel |
Tool End Connection | Dual-Hook Connector |
Weight Capacity | 10 lb |
Tether Style | Standard |
Brand and Series | 3M DBI-SALA |
For Tool Type | Hand Tools |
Anchorage End Connection | Dual-Hook Connector |
Tethering Component | Attachment Point |
Description
Tool Lanyard, Color Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 12 in, Tool End Connection Dual-Hook Connector, Hardware Material Steel, Tether Style Standard, Tethering Component Attachment Point, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Hex Pipe Die (DWTHXNPT12)
- LENOX Lenox Classic® CTL Bandsaw Blade 11' 6" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick (79671CLB113505)
- DIABLO Tooth Ultra Finish Saw Blade, 6-1/2"x60 (D0660X)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET PLIERS HOSE PINCH (KH1500)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA Pocket Construction Pouch, Gray/Black (9504066)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- 3M Dbi-Sala Tool Lanyards & Tethering