Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 10 lb. Max. Work Load, PK10
Mfr # 1500054
Zoro # G3920329
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 10 lb
- Color Yellow
- Line Material Nylon
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500054
- Zoro # G3920329
- UPC # 00852684931145
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in |
Max. Working Length | 12 in |
Maximum Working Length | 12 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Yellow |
Line Material | Nylon |
Hardware Material | Steel |
Hardware | Trigger Snap |
Anchorage End Connection | Dual-Hook Connector |
Anchorage End Material | Steel |
Tether Style | Standard |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Tethering Component | Attachment Point |
Tool End Connection | Dual-Hook Connector |
Weight Capacity | 10 lb |
Description
Tool Lanyard, Color Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 12 in, Tool End Connection Dual-Hook Connector, Hardware Material Steel, Tether Style Standard, Tethering Component Attachment Point, Weight Capacity 10 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL (337)
- GRAY TOOLS Heavy Duty Internal Retaining Ring Plier, 9-1/2" Long, 2-7/16" - 4" Shaft Diameter (B112)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M DBI-SALA 3M™ DBI-SALA® Hook2Loop Bungee Tether (1500047)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in.L, Black (3158)
- 3M Dbi-Sala Tool Lanyards & Tethering