Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Cinch", 5-1/2" W, 14-1/2" L, PK10
Mfr # 1500016
Zoro # G4018478
product price: $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- For Use With Tools
- Max. Working Load 35 lb
- Material Webbed Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500016
- Zoro # G4018478
- UPC # 00852684932982
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 1/2 in |
Width | 5 1/2 in |
Fits Shaft Diameter (Minimum) | 1/2 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Minimum) | 1/2 in |
Description
Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 5 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 (UST-1596)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- 3M DBI-SALA Tool Cinch", 1-45/64" W, 14-1/2" L (1500011)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK50 (1500008)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- 3M Dbi-Sala Tool Lanyards & Tethering