Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Cinch", 3-1/2" W, 14-1/2" L, PK10
Mfr # 1500014
Zoro # G4018487
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- For Use With Tools
- Max. Working Load 35 lb
- Material Webbed Nylon
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500014
- Zoro # G4018487
- UPC # 00852684932944
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 14 1/2 in |
Width | 3 1/2 in |
Fits Shaft Diameter (Minimum) | 1/2 in |
Fits Handle Diameter (Minimum) | 1/2 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Description
Tool Cinch, Attachment Point Style Cinch Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through, Tool End Connection Cinch Loop, Weight Capacity 35 lb, Width 3 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Fits Handle Diameter (Minimum) 1/2 in, Number of D-Rings 1, Length 14 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- 3M Dbi-Sala Tool Lanyards & Tethering