Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Belt, Utility Belt, Black, Polypropylene
Mfr # 1500114
Zoro # G3920907
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Tool Storage Type Included Tool Belt
- Color Black
- Features Utility Belt
- For Use With Tool Holsters, Tool pouches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500114
- Zoro # G3920907
- UPC # 00852684930230
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 62 1/4 in |
Width | 2 3/4 in |
Details
Item | Utility Belt |
Material | Polypropylene |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Utility Belt |
For Use With | Tool Holsters, Tool pouches |
Installation Method | Manual |
Belt Color | Black |
Primary Application | General Purpose |
Industry Type | Construction, General Industrial, Mining, Oil & Gas, Transportation |
Description
Utility Belt, Black, Material Polypropylene, Primary Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- HOUGEN 1/2 in. X 1 in. 12,000-Series Annular Cutter (12116)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 12mm Size (KTI-41812)
- JONARD TOOLS Buffer Tube Ring Tool (BTR-6)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500106)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- 3M Dbi-Sala Tool Belts & Pouches