Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Belt, Tool Belt, Black, Polyester
Mfr # 1500110
Zoro # G3920852
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Belt
- Color Black
- Features Tool Belt
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500110
- Zoro # G3920852
- UPC # 00852684934689
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 6 in |
Length | 16 1/4 in |
Size | S/M |
Details
Item | Tool Belt |
Material | Polyester |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Tool Belt |
Installation Method | Manual |
For Use With | Tool Holsters, Tool pouches |
For Max. No. of Tools | 1 |
Anchor Point Connection | D-Ring |
Tethering Component | Anchor Point |
Weight Capacity | 5 lb |
Anchor Point Type | Belt |
Brand and Series | 3M DBI-SALA |
Inlcudes Belt Padding | Yes |
Hardware Material | Steel |
Includes Belt Padding | Yes |
For Tool Type | Hand Tools, Measuring Tapes |
Maximum Number of Tool Connections | 1 |
Description
With the DBI-SALA 1500110 Black Polyester S/M Comfort Tool Belt, you will be able to carry your tools with ease. The belt has a length of 16 1/4 in. and a width of 6 in. The polyester belt comes with a tool storage type included and is ideal for carrying around your most frequently used tools. This black comfort tool belt has an anchor point tethering component that allows you to adjust the height of the tool belt to suit your body type. It also has a weight capacity of 5 lb and is designed by 3M DBI-SALA. The DBI-SALA 1500110 Black Polyester S/M Comfort Tool Belt is lightweight and comfortable to wear, so you can work all day long without getting tired or feeling any strain on your back or shoulders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-8'9)
- RIDGID Pkg Of 3 Bearings, Pk3 (60752)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500109)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Pouch, Pouch, Yellow, Vinyl (1500122)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- 3M Dbi-Sala Tool Belts & Pouches