Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Belt, Holster, Black, Polyester
Mfr # 1500096
Zoro # G3920618
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Belt
- Color Black
- Features Holster
- For Use With Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500096
- Zoro # G3920618
- UPC # 00852684931909
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 7 3/4 in |
Width | 4 13/32 in |
Size | Universal |
Description
This DBI-SALA 1500096 Scaffold Wrench Holster with Retractor Belt is a great way to keep your tools close at hand. With a polyester material, this tool belt is both durable and lightweight. The holster can be attached to either side of the belt, allowing you to wear it on either the left or right side. It also has multiple attachment points for easy tethering of your tools. The belt loop has an anchorage end connection that attaches easily to scaffolding and ladders. This DBI-SALA Scaffold Wrench Holster with Retractor Belt will make working on scaffolds and ladders much easier for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4, 3-FLAT S&D DRILL 1/2 in. SHANK - 1000F (1000F148)
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- CRAFTSMAN S2000 Open Tool Chest, 6 Drawer, Black, Steel, 40-1/2 in W x 16 in D x 24-1/2 in H (CMST98269BK)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500109)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500107)
- 3M DBI-SALA Tool Pouch, Pouch, Brown, Canvas (1500120)
- KLEIN TOOLS Tool Pouch, Phone Holder, XL, Black, 1680D Ballistic Weave (55468)
- 3M Dbi-Sala Tool Belts & Pouches