Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tether, 5-1/2" L, For Hard Hats, PK10
Mfr # 1500178
Zoro # G6275838
original price:
$194.51
24% off
new price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- For Use With Hard Hats
- Max. Working Load 4 lb
- Material Polyurethene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500178
- Zoro # G6275838
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 5 1/2 in |
Width | 1 in |
Max. Working Length | 5 1/2 in |
Maximum Working Length | 5 1/2 in |
Details
For Use With | Hard Hats |
Item | Hard Hat Lanyard |
Max. Working Load | 4 lb |
Material | Polyurethene |
Color | Yellow |
Installation Method | Manual |
Brand and Series | 3M DBI-SALA |
Tethering Component | Tether |
Anchorage End Connection | Clip |
Weight Capacity | 4 lb |
Hardware Material | Polyurethane |
Tether Style | Coiled |
For Tool Type | Hard Hats |
Tool End Connection | Clip |
Anchorage End Material | Polyurethane |
Description
Hard Hat Lanyard, Color Yellow, Anchorage End Connection Clip, Anchorage End Material Polyurethane, For Tool Type Hard Hats, Maximum Working Length 5 1/2 in, Tool End Connection Clip, Hardware Material Polyurethane, Tether Style Coiled, Tethering Component Tether, Weight Capacity 4 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- TOOLPRO K1 Stilt Kit Leg Bearings (TP02451)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Pocket Construction Pouch, Gray/Black (9504066)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- 3M Dbi-Sala Tool Lanyards & Tethering