Shop All Tape Measures
3M Dbi-Sala
Tape Measure Sleeve, 4-1/4" W, 4-1/4" L
Mfr # 1500099
Zoro # G3920660
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Installation Method Manual
- Width 4 1/4 in
- Max. Working Load 2 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500099
- Zoro # G3920660
- UPC # 00852684931978
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Width | 4 1/4 in |
Length | 4 1/4 in |
Details
Tape Measure Product Grouping | Tape Measure |
Installation Method | Manual |
Item | Tape Measure Sleeve |
Max. Working Load | 2 lb |
Color | Black |
Material | Neoprene |
For Use With | Measuring Tape |
Case Color | Black |
Tethering Component | Attachment Point |
For Tool Type | Measuring Tapes |
Attachment Point Style | Sleeve |
Tool End Connection | Sleeve |
Strap Color | Black |
Weight Capacity | 2 lb |
Tool Attachment Method | Slip-On |
Brand and Series | 3M DBI-SALA |
Number of D-Rings | 1 |
Tethering End Connection | D-Ring |
D-Ring Material | Steel |
Description
Tape Measure Sleeve, Attachment Point Style Sleeve, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 2 lb, Width 4 1/4 in, For Tool Type Measuring Tapes, Material Neoprene, Number of D-Rings 1, Length 4 1/4 in, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- GREAT NECK HAMMER 8OZ CLAW (M8C)
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- 3M DBI-SALA Tape Measure Sleeve, 4-13/16" W, 4-3/32" L (1500165)
- 3M DBI-SALA Tape Measure Retractor Holster, 4" W (1500098)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- OX TOOLS 16-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506016)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- ALVIN Alvin 34103 Tape-stanley Steel Long 50x3-8 (34103)
- 3M Dbi-Sala Tape Measures