Shop All Tape Measures
3M Dbi-Sala
Tape Measure Holster, 4-1/4" W, 8-1/2" L
Mfr # 1500100
Zoro # G3920828
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Material Polyester/Neoprene
- Max. Working Load 1 1/2 lb
- Length 8 1/2 in
- For Use With Tape Measure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500100
- Zoro # G3920828
- UPC # 00852684931923
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Length | 8 1/2 in |
Width | 4 1/4 in |
Size | M |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tool Tethering Kit |
Material | Polyester/Neoprene |
Max. Working Load | 1 1/2 lb |
For Use With | Tape Measure |
Installation Method | Manual |
Color | Black |
Case Color | Black |
Brand and Series | 3M DBI-SALA |
Weight Capacity | 2 lb |
Tethering Component | Built-In Belt, D-Ring, Holster with Retractor |
Kit Contents | Anchor Point, Tether |
Attachment Point Style | D-Ring |
Tether Style | Retractable |
No. of Attachment Points Included | 2 |
No. of Tethers Included | 1 |
Number of Tethers Included | 1 |
Number of Attachment Points Included | 2 |
Number of Wristbands Included | 0 |
Number of Belts Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 2 lb, Size M, Attachment Point Style D-Ring, Number of Belts Included 0, Tether Style Retractable, Tethering Component Built-In Belt, D-Ring, Holster with Retractor, Number of Attachment Points Included 2, Number of Tethers Included 1, Additional Kit Contents Not Applicable, Wristband Style Slip-On, Number of Wristbands Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE MASONRY BIT 5/32 X 4-1/2 4 CARD (MDB15412C4)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- GREENLEE Screw-Holding Slotted Screwdriver 3/16 in Round (0453-14C)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/16" (80612)
- 3M DBI-SALA Tape Measure Retractor Holster, 4" W (1500098)
- 3M DBI-SALA Tape Measure Sleeve, 4-13/16" W, 4-3/32" L (1500165)
- 3M DBI-SALA Tape Measure Sleeve, 4-1/4" W, 4-1/4" L (1500099)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- FASTCAP 16 Ft Flatback Metric Standard Tape (PMS-FLAT16)
- MILWAUKEE TOOL Tape Measure, USB Cord, Steel, 25 ft Blade (48-22-0428)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- 3M Dbi-Sala Tape Measures