Shop All Lanyards and Lifelines
3M Dbi-Sala
Tagline
Mfr # 7211858
Zoro # G0620439
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes SRL
- Hardware Material Polypropylene
- Series Tagline Ropes
- For Use With Self-Retracting Lifelines
- Lifeline Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 7211858
- Zoro # G0620439
- UPC # 840779081028
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 35 ft. |
Lifeline Diameter | 0.19 in |
Details
Item | Horizontal Lifeline |
Includes | SRL |
Hardware Material | Polypropylene |
Series | Tagline Ropes |
For Use With | Self-Retracting Lifelines |
Lifeline Material | Polypropylene |
Compatible Attachment Points | SRL Snap Hook |
Includes Mounting Hardware | No |
Lifeline Installation | Reusable |
Horizontal Lifeline Component | SRL |
Includes Tie-Off Adapters | No |
Retractable | No |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component SRL, Standards Not Applicable, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, For Minimum Inside Loop Width Not Applicable, Compatible Attachment Points SRL Snap Hook, Lifeline Length 35 ft, Lifeline Material Polypropylene, Hardware Material Polypropylene, For Use With Self-Retracting Lifelines, Includes SRL, For Maximum Flange Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- ALPHA PRO TECH Critical Cover® UltraGrip® Boot Covers, Anti-Skid Sole, XL, White, PK200 (BT-A1813-B)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN55)
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- 3M DBI-SALA Tagline (7211856)
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244406)
- 3M DBI-SALA Adjustable Web Lanyard, 4 ft., 310 lb. Weight Capacity (1231012)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- 3M Dbi-Sala Lanyards and Lifelines